Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WHG-SHB labelling washer

For detailed information, other images and documents, please select individual articles from the following table.

WHG-SHB labelling washer

For marking fastenings compliant with the German Federal Water Act

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Labelling washer for the WIT-PE 1000 fastening system for use on coated concrete surfaces in SFH facilities


  • StoCretec WHG System 2

  • Sikafloor Water Protection System 390 N

  • Sikafloor Water Protection System 392

  • Alkadur HR LF


Labelling washer for the WIT-UH 300 fastening system for use in uncoated LI/LIP concrete surfaces in SFH facilities.

The Würth WHG-SHB labelling washer can also be used for the following type approvals


  • 23.4 WIT-UH 300 injection system with German type approval Z-74.8-207, uncoated LI/LIP concrete surfaces in SFH facilities

  • 23.8 WIT-PE 1000 injection system with German building approval Z-74.8-219, concrete surfaces coated with "StoCretec WHG System 2" in SFH facilities

  • 23.8 WIT-PE 1000 injection system with German building approval Z-74.8-243, concrete surface coated with "Sikafloor Water Protection System 390 N" in SFH facilities

  • 23.8 WIT-PE 1000 injection system with German building approval Z-74.8-244, concrete surface coated with "Sikafloor Water Protection System 392" in SFH facilities

  • 23.8 WIT-PE 1000 injection system with German building approval Z-74.8-245, concrete surfaces coated with "Alkadur HR LF" in SFH facilities