Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 1
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 2
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 3
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 4
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 5
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 6
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 7
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 8
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 9
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 10
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 11
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 12
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 13
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 14
POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot - 15

For detailed information, other images and documents, please select individual articles from the following table.

POWERFLEX 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot

Optimal lighting effect with eight-way adjustable beam angle (18° to 90°) for significantly less light and energy loss. Features a control unit for one-sided (180°) or all-round operation (360°), continuously dimmable

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Multi-functional - can be hung up or used with a tripod

  • CONNECT plug-in system - easy replacement of the connection cable/control unit

  • LED panel with four highly efficient LED modules

  • Passive cooling enables quick setup and dismantling without any cooling time

  • Quick one-person assembly

  • Low wind load

  • Low power consumption

  • High-quality, durable H07RN-F mains connection cable in yellow signal colour

  • Made in the EU

  • Scope of delivery: POWERFLEX with mains connection cable and switch box, mount for tripod adapter (DIN 14640), hook-and-loop fastener and transport case
Notice

The patented adjustment system allows the beam angle to be optimally and efficiently adjusted to the respective working area and therefore to function with minimal energy input while largely avoiding stray light: the light is directed exactly where it is needed