Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Deep-drawn, initial material thickness 2 mm
for base height adjuster type EV
With electrical height adjustment using optional battery-powered pliers
Soft-open and closing with integrated self-closing and damping functions
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
Additional key W6RK
Rolled hinge shape D wide
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels
MS 5000 screw-on lock
Angled locking plate small MS 5000