For detailed information, other images and documents, please select individual articles from the following table.
VS SUB SIDE diagonal cupboard pull-out For body width 150 and 300 mm
Register now and access more than 125,000 products
Variants
- Extendible frame with full ball-bearing extensions with integrated damping and self-closing mechanism, mounted on one side
- Can be used on the left and right
- For hanging baskets in versions 90°, 45° and 35°
- Baskets can be individually adjusted in height
- With tool-fee front connection
- Easy adjustment of the front thanks to 3D front adjustment
- Easy installation - thanks to the supplied installation template no measuring is required during installation in the unit
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!