Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
RP 55 cavity fire barrier sock
RP 55 cavity fire barrier sock - 1
RP 55 cavity fire barrier sock - 2
RP 55 cavity fire barrier sock - 3
RP 55 cavity fire barrier sock - 4
RP 55 cavity fire barrier sock - 5
RP 55 cavity fire barrier sock - 6
RP 55 cavity fire barrier sock - 7

For detailed information, other images and documents, please select individual articles from the following table.

RP 55 cavity fire barrier sock

Approved construction material from construction material class A 1 according to the general construction test certificate P-MPA-E-06-531

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Area of application: for use in the J 2 joint system

  • Tested for joints between components with the same load and deformation, as well as shear loads, which may take the form of step joints (multi-step joints) and linear perpend joints (single-step joints)

  • Tested joint widths 10 to 55 mm

  • Quick and easy to apply the flexible and elastic joint cord

  • Fixing the joint cords as an assembly aid with non-flammable adhesive is permitted and does not negatively affect the fire resistance class
Proof of Performance

General type approval Z-19.23-2098

Notice

* Grauer Riese, please note delivery time.

Application area

Installation examples up to F 90 joints between components with similar load

Installation examples up to F 90 joints between components with the same load (Combustible) filling

Installation examples up to F 90 joints between components with the same load with sealing and (combustible) filling

Installation examples up to F 90 joints between components with similar load

Installation examples up to F 90 joints between components with the same load with sealing

Installation examples up to F 90 joints between components with similar load

General type approval Z-19.23-2098

Further information and technical details are provided in the current test certificate.