For detailed information, other images and documents, please select individual articles from the following table.
RP 55 cavity fire barrier sock
Approved construction material from construction material class A 1 according to the general construction test certificate P-MPA-E-06-531
Register now and access more than 125,000 products
Variants
- Area of application: for use in the J 2 joint system
- Tested for joints between components with the same load and deformation, as well as shear loads, which may take the form of step joints (multi-step joints) and linear perpend joints (single-step joints)
- Tested joint widths
10 to 55 mm - Quick and easy to apply the flexible and elastic joint cord
- Fixing the joint cords as an assembly aid with non-flammable adhesive is permitted and does not negatively affect the fire resistance class
General type approval Z-19.23-2098
Installation examples up to F 90 joints between components with similar load
Installation examples up to F 90 joints between components with the same load (Combustible) filling
Installation examples up to F 90 joints between components with the same load with sealing and (combustible) filling
Installation examples up to F 90 joints between components with similar load
Installation examples up to F 90 joints between components with the same load with sealing
Installation examples up to F 90 joints between components with similar load
General type approval Z-19.23-2098
Further information and technical details are provided in the current proof of applicability.
The application images shown are for example purposes only. The exact installation situations/applications can be found in the proof of applicability.
Mineral fibre sealant cord (RP 55 short joint cord) for sealing joints in ceilings of fire resistance classes F 30-F 120 and load-bearing and non-load-bearing space-enclosing solid walls of fire resistance classes F 30-F 120 in accordance with the general type approval Z-19.23-2098.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!