Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PA6 insulated corrugated pipe, unslotted
PA6 insulated corrugated pipe, unslotted - 1
PA6 insulated corrugated pipe, unslotted - 2
PA6 insulated corrugated pipe, unslotted - 3
PA6 insulated corrugated pipe, unslotted - 4
PA6 insulated corrugated pipe, unslotted - 5

For detailed information, other images and documents, please select individual articles from the following table.

PA6 insulated corrugated pipe, unslotted

Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

High temperature resistance


  • Temperature range -40 °C to +120 °C

  • Ideal for mechanical engineering and outdoor installations


UV and weather resistant


  • Perfect for outdoor applications and harsh industrial environments


Chemical resistance


  • Resistant to oils, greases and fuels

  • Secure cable management, even in oily production areas


Halogen-free and self-extinguishing (UL94 HB)


  • Increased safety in the event of a fire


Durable and retains its shape


  • For permanent cable routing without readjustment
Notice

Solid resistance to alcohols, fats, mineral oils and fuels.


Not resistant to concentrated, strongly oxidising acids.