For detailed information, other images and documents, please select individual articles from the following table.
Insulating corrugated pipe PA6, slotted
Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.
Register now and access more than 125,000 products
Variants
Quick installation
- Slotted design allows retrofitting without removing existing cables
High temperature resistance
- Temperature range -40 °C to +120 °C
- Ideal for mechanical engineering
UV-resistant and high mechanical protection
- Perfect for harsh industrial environments
- High resistance to animal bites
Chemical resistance
- Resistant to oils, greases and fuels
- Secure cable management, even in oily production areas
Halogen-free and flame-retardant (UL94)
- Increased safety in the event of a fire
Flexible yet robust
- Secure hold even in case of vibrations
Good resistance to alcohols, fats, mineral oils and fuels.
Not resistant to concentrated, strongly oxidising acids.
Suitable for e.g.:
- Automotive industry
- Automotive accessories
- Mechanical/equipment engineering
- Robotics/specialist applications
- Switch cabinet construction
- Electrical
- Sanitary
- Wind turbines/energy plants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!