For detailed information, other images and documents, please select individual articles from the following table.
Injector extractor Ford EcoBlue 2.0 l
Provides a reliable solution for the efficient removal of injectors
Register now and access more than 125,000 products
Variants
Time-saving and efficient
- Tool for gentle removal of seized injection nozzles
- An economical alternative to tools that require partial disassembly and/or destruction of the injector
Clever operation to your advantage
- Half shells grip the outside without slipping, as well as the lower edge of the injector head, so that the injector can be pulled out with force
- The injector is extracted in one piece and can be reused in most cases
- For use as with OEM 303-1706
Scope of delivery
- 1x stabiliser, dia. 20, W 160 mm x D 50 mm x H 25 mm
- 2x split bearing rings for injector, 2 pieces
- 1x split bearing ring mount, M18
- 1x feed rod M18, L = 160 mm
- 1x pressure nut M18
- 1x thrust bearing
- 2x support feet 150 mm, U-washer/nut
- 2x supporting rings
For extreme cases in which the injector top part is torn out of the nozzle body during the extraction process, please use the tool art. no. 1952004905.
- For Ford 2.0 l diesel EcoBlue engines of the following models: Edge, Focus, Galaxy, S-Max (from 2018), Kuga, Mondeo, Ranger (from 2019), Tourneo Custom, Transit and Custom (from 2016).
- Engine codes: BC2X, BCCA, BCCB, BCCC, BCCD, BCDA, BCFA, BCFB, BCRA, BJFA, BJFB, BJFC, BJFD, BJRA, BJRB, BKFA, BKFB, BKFC, BKFD, BKRA, BKRB, BLFA, BLFB, BLFC, BLFD, BLHA, BLRA, BLRB, T20DD0J
- Engine codes: YL2X, YLCA, YLCB, YLCC, YLDA, YLDC, YLF6, YLFA, YLFB, YLFS, YLR6, YLRA, YMCA, YMCB, YMCC, YMDA, YMF6, YMFA, YMFB, YMFS, YMHA, YMR6, YMRA, YN2X, YNCA, YNF6, YNFA, YNFB, YNFS, YNR6, YNRA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!