Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel
Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel - 1
Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, plain A4-80 stainless steel

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

With 3.1 certificate
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed.