For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1
DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8, galvanised (A2K). Non-preloaded structural bolting assemblies for metal construction.
Register now and access more than 125,000 products
Variants
- Non-preloaded structural bolting assemblies for metal construction. Galvanised steel 8.8 (A2K).
- Hexagonal bolt, fully threaded, in line with DIN EN ISO 4017 and hexagon nut in line with DIN EN ISO 4032.
ISO 4017 replaces DIN 933 | There is some compatibility | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!