For detailed information, other images and documents, please select individual articles from the following table.
Hygienic stall cleaner
Intensive foaming concentrated liquid cleanser for professional cleaning of livestock buildings. Effective foam cleaning for pigsties, cattle stalls and poultry houses.
Register now and access more than 125,000 products
Variants
Dissolves persistent organic contaminants
- Foam works on deposits for longer and softens dirt
- No running off, needs less time to take effect
Reduces amount of work required
High yield, makes work easier and minimises costs when used with foam gun.
Separates easily and is gentle on materials
Fresh, pleasant odour
Non-toxic when applied and biodegradable
Solvent and silicone-free
Long soaking times therefore possible.
The cleaner is applied at 2% to 5% strength to clean surfaces and objects using a foam gun, spray lance or pressure washer. Application of the concentrate is performed using a foam gun. The cleaner can be used with cold or warm water; hot water facilitates cleaning and shortens the time needed for the cleaner to take effect. Depending on the degree of soiling and stability of the foam, allow the cleaner to take effect for at least 15–60 minutes. The cleaner should not be allowed to dry; wet surfaces and objects again with cleaning solution or water if necessary. Then rinse off dirt and detergent residues thoroughly using a water jet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!