Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hose removal pliers
Hose removal pliers - 1
Hose removal pliers - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose removal pliers

Efficient and precise working due to self-opening function

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Safe and gentle removal of hoses without damaging the rubber or plastic lines

  • Fixed on the line diameter via a lever for stability during handling

  • Handle with 3 positions for different line diameters, enabling a wide range of applications

  • Loosening and stripping with angled V-shaped element for minimal force

  • Slim design for good access even in tight spaces

  • Made from robust chromium-molybdenum steel for a long service life
Notice
  • Handle with 3 positions for lines of dia. 4.8 mm (3/16 inch); dia. 6.4 mm (1/4 inch); dia. 9.5 mm (3/8 inch)