Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Double-sided hook and loop fastener strip

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided hook and loop fastener strip

Versatile, re-sealable adhesive hook-and-loop fastener with hooks on the front and velour on the back. Suitable for bundling cables, pipes and hoses on construction sites, in trade fair construction or as a fixing aid.

  • Material: Polypropylene / velour
  • Colour: Black
  • Length: 25 m
  • Width: 20 mm
  • Thickness: 1.35 mm
  • Max. temperature resistance: 150 °C
  • Min. combined tension and shear resistance: 7 N/cm²
  • Min. longitudinal resistance to tearing: 120 N/cm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt