Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Self-fusing shrink tape

For detailed information, other images and documents, please select individual articles from the following table.

Self-fusing shrink tape

Enables different materials to be sealed in a way that is waterproof and impermeable to water vapour. Suitable for use in various sectors, such as the automotive and electrical industries.

  • Backing material: Polyisobutylene
  • Colour: Black
  • Length: 10 m
  • Overall thickness: 500 µm
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Ultraviolet resistance: Very good
  • Moisture resistance: Yes
  • Elongation at break/conditions: 600 % / in accordance with DIN EN 14410
  • Dielectric strength: 40 kV/mm
  • Shelf life from production/conditions: Unlimited / dry, lying and dust-free storage area, 20°C and 50% humidity
  • Resistance against: Water, UV radiation, Ozone, Diluent

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt