Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hollow-ceiling anchor W-HD
Hollow-ceiling anchor W-HD - 1
Hollow-ceiling anchor W-HD - 2
Hollow-ceiling anchor W-HD - 3
Hollow-ceiling anchor W-HD - 4
Hollow-ceiling anchor W-HD - 5
Hollow-ceiling anchor W-HD - 6

For detailed information, other images and documents, please select individual articles from the following table.

Hollow-ceiling anchor W-HD

Female thread anchor with metric thread for secure anchoring in hollow-core prestressed concrete ceilings. With technical approval. Steel, zinc-plated

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Screws or threaded rods can be used

  • The anchor can also be mounted outside the cavity axis, up to 50 mm from the prestressed strand – maximum flexibility

  • Quick, easy installation – no special tool required

  • Immediate load-bearing capacity – no waiting
Proof of Performance
  • DIBt National technical approval Z-21.1-1832

  • Fire resistance (base material: concrete C45/55 or C50/60): R30, R60, R90, R120: DIBt National technical approval Z-21.1-1832, fire protection test report no. (3526/3426)
Notice
  • The cone is separated from the expansion sleeve when the screw or hexagon nut is tightened. - Important: At least three screw/nut rotations are required. Applying the installation torque pulls the cone into the expansion sleeve and expands it

  • Anchoring is only permissible in hollow-core prestressed concrete ceilings with a hollow space width that does not exceed 4.2 times the web width (bH <= 4.2 x bSt)
Application area

Key:


tfi x = thickness of the attachment


du = mirror thickness


bH = cavity width


bSt = web width


sSp = axis distance to pre-stressed strand


c = edge distance


Tinst = installation torque

Key:


tfi x = thickness of the attachment


du = mirror thickness


bH = cavity width


bSt = web width


sSp = axis distance to pre-stressed strand


c = edge distance


Tinst = installation torque

Create the drill hole

Set anchor in place

Mount component

At least three rotations of the screw - Cone separates from sleeve

Apply installation torque

Installation status

  • DIBt National technical approval Z-21.1-1832

  • Fire resistance (base material: concrete C45/55 or C50/60): R30, R60, R90, R120: DIBt National technical approval Z-21.1-1832, fire protection test report no. (3526/3426)