Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Heating pipe rack, type 1 With narrow carrier
Heating pipe rack, type 1 With narrow carrier - 1
Heating pipe rack, type 1 With narrow carrier - 2

For detailed information, other images and documents, please select individual articles from the following table.

Heating pipe rack, type 1 With narrow carrier

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Pipe rack with a welded pipe clamp

  • Hot-dip galvanised screws and nuts, FK 8.8
Notice

Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection. All pipe bearings are also available upon request with pipe clamp rotated 45°.