Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
1 article with 14 variations found
With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Plus Quadro-L hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
SPEED cutting disc for steel
Longlife & Speed HSSCo8 bimetal cylinder saw
SMART STEP EU+ HSS twist drill bit DIN 338
SPEED cutting disc for stainless steel
Twist drill bit HSCo DIN 338 MFD Speed
Twist drill bit HSCo DIN 338 type RN oxide
Metal sabre saw blade, four stars, Demolition Longlife/stainless steel professional for demolition work
Diamond tile dry core bit M14 seat
Starlock saw blade, single tooth
Sabre saw blade, metal, two stars For metal profiles and piping