For detailed information, other images and documents, please select individual articles from the following table.
191 half face mask
Reusable, maintenance-free half face mask with protection factor A2P3 R D that is as easy to use as a disposable product.
Register now and access more than 125,000 products
Variants
- Ready to use immediately - unpack, put on and start safely.
- Resistant mask body made of thermoplastic elastomer.
- Adjustable head harness for easy and precise fitting of the mask.
- Provides an excellent seal without creating unpleasant pressure on the nose and mouth.
- Good field of view due to the low positioning of the filters.
- Integrated drop-off system.
The filters are permanently installed and cannot be replaced.
For use with organic gases and vapours (b.p.> 65 °C) + particles in higher concentration.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!