The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Diameter 50 mm
- Height adjustment +30 mm, allowing fast, flexible height adjustment on uneven floors
- Static load: 300 kg
We recommend preventing permanent exposure to moisture to prevent corrosion.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!