Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Full-vision goggles Scorpius with external sun protection lens
Full-vision goggles Scorpius with external sun protection lens - 1
Full-vision goggles Scorpius with external sun protection lens - 2

For detailed information, other images and documents, please select individual articles from the following table.

Full-vision goggles Scorpius with external sun protection lens

The integrated magnet technology enables the sun protection lens to be attached and removed quickly and flexibly.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Suitable for a wide range of uses indoors and outdoors



Very comfortable to wear thanks to the two-component technology



Perfect fit, in particular for narrow heads



Compact geometry


  • Good airtight fit

  • Reduced height, easy to wear with hard hat and breathing mask

  • Low weight


High-quality lens coating


  • Extremely scratch-resistant lens surface

  • Permanent anti-fog coating on inside


100% UV protection up to 400 nm