The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flat blade fuse MINI-FLP Silver
Silver-coated version for better heat reflection
- Max. nominal voltage: 58 V/DC
- Min./max. operating temperature: -40 to 125 °C
Register now and access more than 125,000 products
Variants
OEM quality
Version 3A and 4A with tin-plated connector contacts
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!