Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flap lift fitting HK 80 - 220 N
Flap lift fitting HK 80 - 220 N - 1
Flap lift fitting HK 80 - 220 N - 2
Flap lift fitting HK 80 - 220 N - 3
Flap lift fitting HK 80 - 220 N - 4
Flap lift fitting HK 80 - 220 N - 5
Flap lift fitting HK 80 - 220 N - 6

For detailed information, other images and documents, please select individual articles from the following table.

Flap lift fitting HK 80 - 220 N

Upward-opening flap fitting with flexible weight adjustment due to the adjustable spring force. Opening angle of 75° or 90°.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Neat assembly due to the rows of mounting holes in System 32.

  • For wooden fronts or wooden frame fronts.

  • Flap dimensions: Height 200 mm to 500 mm, width 300 mm to 1,000 mm.

  • Maximum flap weight of 4.6 kg.