For detailed information, other images and documents, please select individual articles from the following table.
Fixed-point bracket, type 4
Form-rigid design facilitates high force absorption
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Hot-dip galvanised screws and nuts, FK 8.8
Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection. All pipe bearings are also available upon request with pipe clamp rotated 45°.
For absorbing temperature-related pipe shear forces of long vertical and horizontal pipe sections.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!