For detailed information, other images and documents, please select individual articles from the following table.
First aid cross information sign
Self-adhesive and photoluminescent sign for marking first aid equipment.
Register now and access more than 125,000 products
Variants
Standard-compliant marking
- In accordance with ASR A1.3.
- Symbols in accordance with EN ISO 7010.
- Clear orientation at the workplace.
Extremely high photoluminescence
- 200/25 mcd/m² (10 min/60 min) in accordance with DIN 67510, Class C.
- Long-lasting glow, even without external power source.
Maximum operational reliability
- No power supply required, maintenance-free and fail-safe.
- Enables immediate orientation in an emergency and supports the protection of life and health.
Robust quality for a variety of applications
- Available with various arrow orientations for clear indication of direction.
- Chemical-, scratch- and wipe-resistant, stable and robust.
Quick and easy installation
- Self-adhesive backing.
- Excellent adhesion on almost all smooth surfaces due to high-quality acrylate adhesive.
- For installation on walls or machines.
It can be easily stuck on smooth, clean surfaces such as walls, machines, doors, cabinets or glass, and supports standard-compliant safety marking in the context of occupational health and safety in accordance with ASR 1.3.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!