For detailed information, other images and documents, please select individual articles from the following table.
Fire extinguisher wall sign
Self-adhesive, photoluminescent fire protection sign, makes fire protection equipment clear and highly visible even in darkness or during a power cut.
Register now and access more than 125,000 products
Variants
Standards-compliant identifier
- Symbol F001 "Fire extinguisher" to DIN EN ISO 7010.
- Meets the safety identification requirements.
- In accordance with ASR A1.3.
Extremely high photoluminescence
- Remains illuminated even without external energy source.
Quick navigation in case of fire
- Clearly marks the locations of fire extinguishers and portable extinguishing devices.
- Supports prompt first response and quick reaction times.
Easy installation
- Self-adhesive version for quick attachment with no drilling.
Robust material
- Made from PVC for long-term indoor signage.
Flexible applications
- Suitable for installing on walls, doors or machines.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.
Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
The self-adhesive wall sign provides reliable, durable marking for fire extinguishers, ensuring that they can be found quickly and clearly in indoor areas for example in offices, industrial and warehouse buildings as well as in public facilities.
It can be easily applied to smooth, clean surfaces such as walls, machines, doors, cabinets or glass, and supports standards-compliant safety signage as part of workplace fire protection and escape route planning.
For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust.
When peeling, do not touch the adhesive area and try to remove the protective film in one piece. Immediately position and stick the sign in place. Press firmly. We recommend a press-on roller for a particularly uniform finish.
Avoid air pockets and ensure correct positioning, as it will not be possible to remove again due to the high adhesive force.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!