For detailed information, other images and documents, please select individual articles from the following table.
Assortment case, fire protection foam Kombi
PU-based two-component fire-retardant foam with outstanding fire protection properties
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363522.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
- Easy, quick installation
- No coating of cable or partition surface
- With the fire protection blocks, larger spaces in the partition can be closed quickly and cost-effectively
- Flexible foam, easy to add at a later stage
- Can be painted over
- Dust-free application
- PE and PVC pipes up to ∅ 50 mm without fire protection sleeve can be routed through
Weatherboard materials made of cardboard or plastic can remain on the partition.
Wall and ceiling duct, fire-resistant Z-19.53-2337
For detailed information on the partition, please refer to the general type approval Z-19.53-2337.
For use in system [D4]
Fire protection foam combination [D4]
For wall and ceiling ducts with fire resistance class: fire-resistant for cables, cable support systems, electrical installation pipes, flammable and non-flammable pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!