Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Assortment case, fire protection foam Kombi

For detailed information, other images and documents, please select individual articles from the following table.

Assortment case, fire protection foam Kombi

PU-based two-component fire-retardant foam with outstanding fire protection properties

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Easy, quick installation

  • No coating of cable or partition surface

  • With the fire protection blocks, larger spaces in the partition can be closed quickly and cost-effectively

  • Flexible foam, easy to add at a later stage

  • Can be painted over

  • Dust-free application

  • PE and PVC pipes up to ∅ 50 mm without fire protection sleeve can be routed through
Notice

Weatherboard materials made of cardboard or plastic can remain on the partition.

Wall and ceiling duct, fire-resistant Z-19.53-2337

For detailed information on the partition, please refer to the general type approval Z-19.53-2337.