Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® film adhesive according to DIN 4108-7/SIA 180

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Approved tightness of 600 Pa pressure difference


Air and wind tightness tests performed by the Institute for Building Physics in Stuttgart in combination with WÜRTH vapour retarders/barriers are available.



Odourless


No foul-smelling vapours. Odourless and physiologically harmless once hardened.



Highly adhesive and flexible


Permanently joins vapour retarders/ barriers to construction-related dry surfaces and is permanently elastic for absorbing movement.



Broad adhesive range


For bonding a wide range of vapour retarders/barriers on all common building joints



Can be used across a wide range of temperatures


Can also be applied at external and surface temperatures down to -5°C . Adhesive temperature from +10°C.



  • Resistant to UV radiation, weathering and ageing

  • Silicone-free

  • Stable

  • Resistant to freezing down to -30°C

  • Contains no formaldehyde, chlorine or heavy metals

  • High degree of moistening properties, even on uneven surfaces

  • Can also be used for reinforced papers and fleeces
Notice
  • Detached bonds can be joined together once again due to the self-adhesive properties of the adhesive film.

  • When working at temperatures below +15°C, you are advised to work with professional glue gun art. no.: 0891 300 310.

  • The hardened WÜTOP® adhesive film is largely highly water resistant, however you should avoid working with it in places where humidity levels are always high, e.g. swimming pools or other wet areas.

German Buildings Energy Act

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.