Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PLA filament Flip flop colour-change effect
PLA filament Flip flop colour-change effect - 1
PLA filament Flip flop colour-change effect - 2

For detailed information, other images and documents, please select individual articles from the following table.

PLA filament Flip flop colour-change effect

High-quality flip-flop filament made from polylactic acid (PLA), which is easy to process and ideal for precise and reliable 3D printing.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • PLA is a bio-based, biodegradable 3D printing material based on polylactic acid (polylactide).

  • Offers an excellent combination of easy processing and high print quality and is considered to be the easiest 3D printing material to print.

  • High print quality even with difficult details.

  • Good value for money.

  • Equally suitable for beginners and advanced users.

  • Low deformation/shrinkage.

  • Suitable for detailed models, figures and rapid prototyping.

  • Consistent filament, even between colours and batches.

  • Made from renewable raw materials.

  • Biodegradable.

  • Suitable for high-speed printing.

  • The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result.

  • Raw material is certified in accordance with REACH and RoHS standards.
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.