Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
12 articles with 24 variations found
Highly transparent, UV-resistant, double-sided high-performance adhesive tape for demanding indoor and outdoor assembly bonding
Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.
Universal double-sided, highly adhesive tape for demanding assembly bonding indoors and outdoors. Connects and seals in a single step.
Double-sided adhesive tape with high adhesive strength and excellent internal strength, also suitable for difficult-to-bond plastics.
Due to its outstanding adhesive properties, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc. Can be used indoors and outdoors.
Double-sided fabric adhesive tape with a highly adhesive and a less- adhesive side.
Versatile adhesive tape for simple applications. For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings
Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.
Flexible, double-sided adhesive tape with high temperature resistance for high- and medium-energy material connections
Transparent, double-sided adhesive points for easy and quick mounting without tools
Double-sided, transfer adhesion tape, which is ideal for positioning parts in the installation process
Double-sided tape, strong adhesion, removable without residue for temporary fastening e.g. at trade fairs or in shop fitting
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Paint spray Quattro
Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection
Rust Stop Quattro primer
PURlogic® Flex 1-C gun foam
Gloss-effect spray
Sealant Seal Flex
Rust stop primer
Flexible tape adhesive