For detailed information, other images and documents, please select individual articles from the following table.
COMFORT fall protection set for window construction
Practical fall protection set, specially designed for window construction. With safety harness, trailing fall arrester with 15 m rope, window and door jamb anchor and backpack.
Register now and access more than 125,000 products
Variants
Reliable, complete solution
- ELASTICO COMFORT safety harness, W101 trailing fall arrester and window and door jamb anchor for optimum protection.
- Lightweight backpack for protective storage and safe transport.
ELASTICO COMFORT safety harness - light, comfortable, quick to put on
- Lightweight and comfortable safety harness with back and leg padding and elasticated shoulder straps.
- Many adjustment options for individually adapting to the user.
- Quick-release buckles and back pad make it quick to put on, without daily readjustment.
- Two small steel attachment eyelets for carrying tools and other equipment.
- For working at height, requiring secure sternal or dorsal attachment.
W101 trailing fall arrester: for maximum safety
- Trails freely in the direction of ascent.
- Adjustable length: for any work situation.
- Locks automatically in the event of a fall.
- Robust kernmantle rope: 11 mm thick, 15 m long.
- For vertical and horizontal use.
- Tested and approved up to 140 kg.
Window and door jamb anchor - attach flexibly, work safely
- Flexible anchor point for use between load-bearing door openings.
- Permitted as an anchor point for max. 2 persons.
- Low weight.
Backpack: practical and lightweight
- For safe and convenient transport and storage of the entire set.
Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).
* User weight: Weight of the user including tools and equipment carried.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!