Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ROOF fall protection set with case

For detailed information, other images and documents, please select individual articles from the following table.

ROOF fall protection set with case

Practical and versatile set for securing on roofs and vertical structures.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Reliable, complete solution


  • ELASTICO safety harness and trailing fall arrester W101 for optimum protection.

  • Robust case for safe storage and transport.


ELASTICO safety harness: comfortable, elasticated, secure


  • With elasticated shoulder straps for freedom of movement and comfort.

  • Many adjustment options for individually adapting to the user.

  • For working at height, requiring secure sternal or dorsal attachment.

  • With 2 textile attachment loops for carrying tools and other equipment.


W101 trailing fall arrester: for maximum safety


  • Trails freely in the direction of ascent.

  • Adjustable length: for any work situation.

  • Locks automatically in the event of a fall.

  • Robust kernmantle rope: 11 mm thick, 15 m long.

  • For vertical and horizontal use.

  • Tested and approved up to 140 kg.


System case: practical and robust


  • Storage and transport case made of scratch-resistant ABS.
Notice

Note: The maximum permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type faller arresters in accordance with EN 353).



* User weight: Weight of the user including tools and equipment carried.