Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Window construction screw, raised countersunk head FBS

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, raised countersunk head FBS

ALZ-coated steel, PH drive. For use in automatic systems, roller-sorted

See product details

Available in 11 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing fittings on plastic profiles


ALZ coating


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 500 hours without red rust on base metal corrosion



Cr(VI)-free corrosion protection layer.



Roller-sorted


Sorted according to head diameter (Foreign parts > or < such as head diameter will be sorted out)