Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Door handle A 105/1
Door handle A 105/1 - 1
Door handle A 105/1 - 2
Door handle A 105/1 - 3
Door handle A 105/1 - 4
Door handle A 105/1 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Door handle A 105/1

Perfect design due to the 5 mm escutcheons

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Innovative escutcheon with one-sided pressure spring technology ensures that the door handle returns to the horizontal position after being pressed.

  • 90° stop, the push handles are always horizontal.

  • Meets higher requirements than EN 1906 Class 3.

  • Simple installation of the escutcheons because handles and base escutcheon are installed separately for greater ease of access.

  • Fastened end-to-end using tapping screws.

  • Excellent handle mount due to play-free connection with angular movement ≤ 1 mm between the handle and motion element in the escutcheon ensures stability during use.
Notice

With this pair of door handles, the square solid spindle is always located securely in the door handle on one side.

Dimensions subject to change. Subject to technical changes.