Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Engine bridge
Engine bridge - 1
Engine bridge - 2
Engine bridge - 3
Engine bridge - 4

For detailed information, other images and documents, please select individual articles from the following table.

Engine bridge

For lifting the engine with or without transmission during repairs on the clutch and differential, engine bracket, hydraulic support, frame support and silent bearing. Load-bearing capacity: 2 x 300 kg

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Two, three or four suspension points can be selected, thanks to two independently adjustable load shafts


For universal use with engines installed lengthwise or crosswise



Mounting by means of two load chains (length: 800 mm) and four shackles


Quick and secure mounting of the engines



Rotatable and tiltable rubber safety stands


Quick and easy alignment of the engine bridges without damaging the paintwork