Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
DP 300 engine and housing sealing compound

For detailed information, other images and documents, please select individual articles from the following table.

DP 300 engine and housing sealing compound

Permanently plastic engine and housing sealing compounds with high degree of temperature resistance

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Excellent sealing ability due to permanently plastic (non-hardening) properties

  • Vibration-resistant, even after years of exposure

  • Will not pull into a thread during application

  • Does not run on vertical or downward-sloping surfaces

  • Temperature-resistant from -50 °C to +270 °C; for brief periods up to +300 °C

  • Poor thermal conductivity

  • Does not bond to metals or other materials chemically, prevents atmospheric corrosion

  • Resistant to water, air, petrol, kerosene, a variety of oils, synthetic lubricants, water/glycol and methanol mixtures, anti-freeze, fluorocarbon cooling agents

  • Isocyanate-free

  • Non-toxic
Notice

Not suitable for sealing oil pans.

NSF registered, category P1, reg. no. 151822

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.