For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, DIN 6527L, long
Especially suited to machining hardened and high-strength steels. High rigidity facilities high feed rates and long service lives, large angle of twist produces an excellent surface quality on the work piece. Cutter applications include circumferential milling (finishing). Front cutting is also possible at low depths, whereby the feed rate must be reduced by 50%.
Exclusively for trade customers
Register now and access more than 125,000 products




















Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!