Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient

Solid carbide high-performance end mill particularly suitable for machining austenitic stainless steels: Particularly suitable for groove milling and pocket roughing. Large chip spaces, aggressive cutting and dynamic front chip space for improved chip flow. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.

See product details

Available in 20 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants