Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, extra-long XL, four cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, extra-long XL, four cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, extra-long XL, four cutting edges, uneven angle of twist gradient - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, extra-long XL, four cutting edges, uneven angle of twist gradient

Solid carbide high-performance end mill particularly suitable for machining hardened and high-strength steels. The high rigidity and uneven pitch produce an excellent surface quality on the workpiece, even with high infeed values. Extremely long service life. The end mill is a single tool for roughing, rough finishing and finishing. Generation 4.0 sets new standards in machining performance.

See product details

Available in 22 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants