For detailed information, other images and documents, please select individual articles from the following table.
ECONOMY plastic end cap
PA6 end caps for the end of the untapered handrail of the ECONOMY edge protection system.
Register now and access more than 125,000 products
Variants
- The end cap is part of the ECONOMY temporary edge protection system.
- In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.
- During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.
- When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.
- Certified in accordance with DIN EN 13374:2025 class A.
- This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.
- The ECONOMY edge protection system enhances protection at falling edges, such as roof edges and domed and strip roof lights without fall-through protection.
- The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
- The system is available with various brackets and fastenings on the parapet and base material.
- Suitable for the construction and maintenance of buildings and other structures.
- For use by skilled workers on roof surfaces that are not accessible to the public.
- Place the end cap on the open end of the untapered handrail and press it in until fully seated and the tube is neatly sealed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!