Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electrode manual welding inverter ESI 160

For detailed information, other images and documents, please select individual articles from the following table.

Electrode manual welding inverter ESI 160

Digitally controlled electrode welding inverter. Your starter device for all e-hand applications

  • Nominal voltage: 230 V/AC
  • Weldable electrodes: 1.5 - 4.0 mm
  • Weldable TIG welding rods: 1.0 - 2.4 mm
  • Min./max. electrode welding current: 10-150 A
  • Min./max. TIG welding current: 15-160 A
  • ON time at max. current (40°C): 30 %
  • Welding current at ED 100%: 110 A
  • Welding current at ED 60%: 120 A
  • IP protection class: IP 23
  • Height: 211 mm
  • Width: 130 mm
  • Length: 337 mm
  • Weldable material thickness: Steel up to 10 mm, TIG welding steel/stainless steel 1 - 6 mm, Copper 1 - 3 mm
  • Product weight (per item): 11824 g

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt