For detailed information, other images and documents, please select individual articles from the following table.
Digital electrode welding inverter. Your entry level device for all e-hand applications.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Welding of all electrodes possible
MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.
Robust
80 cm drop safety (in line with standard, min. 25 cm)
Switchable
Can be switched to TIG welding with ContacTIG ignition
Smooth and uniform arc
Arc force regulation
No sticking of electrodes
Anti-stick system
Outstanding ignition
Hot start
Flexible
Power supply (230 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.
Light and compact
5.1 kg at 150 A (30% switch-on time)
Optimal for assembly application
IP23 and S sign
Marking: CE, S
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
TIG welding
Suitable gas 100% argon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!