For detailed information, other images and documents, please select individual articles from the following table.
Electrode manual welding inverter ESI 160
Digitally controlled electrode welding inverter. Your starter device for all e-hand applications
Register now and access more than 125,000 products
Variants
Welding of all electrodes possible
MicorBoost technology facilitates the welding of all electrodes, including cellulose. Simple switching to electrode types.
Robust
80 cm drop safety (in line with standard, min. 25 cm)
Switchable
Can be switched to TIG welding with ContacTIG ignition
Smooth and uniform arc
Arc force regulation
No sticking of electrodes
Anti-stick system
Outstanding ignition
Hot start
Flexible
Power supply (230 V) or generator - optimal welding properties, including with long wires or in the case of mains voltage fluctuations.
Light and compact
5.1 kg at 150 A (30% switch-on time)
Optimal for assembly application
IP23 and S sign
- Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
- Hot Start: Ensures reliable ignition of the electrode. The hot start energy is automatically adjusted to the selected welding current.
- Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.
Spare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
Marking: CE, S
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
TIG welding
Suitable gas 100% argon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!