Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ESF 9-500 E COMPACT Electric grinding file
ESF 9-500 E COMPACT Electric grinding file - 1
ESF 9-500 E COMPACT Electric grinding file - 2
ESF 9-500 E COMPACT Electric grinding file - 3
ESF 9-500 E COMPACT Electric grinding file - 4

For detailed information, other images and documents, please select individual articles from the following table.

ESF 9-500 E COMPACT Electric grinding file

Offers 510 W of power and is ideal for precise grinding work. Variable speed and a lightweight design, weighing just 1.9 kg, allows comfortable and efficient working.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High power input for efficient, powerful grinding

  • Flexible working due to variable speed setting

  • Safe working due to protective insulation, which provides additional protection against electric shocks

  • Ideal for precise grinding work in tight spaces due to the compact design and low machine weight

  • Broad range of applications due to the adjustable width grinding belt

  • Comfortable handling with a long cable for good freedom of movement

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.