Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
CERAfix 208 edge insulation strip with self-adhesive foot and overlap

For detailed information, other images and documents, please select individual articles from the following table.

CERAfix 208 edge insulation strip with self-adhesive foot and overlap

Ideal for renovation work that involves separating the floor and wall screeds.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Excellent sound insulation properties for a more cosy environment.

  • Fire behaviour class E in accordance with EN 13501-1/B2 in accordance with DIN4102

  • Can be compressed: Does not prevent the movement of the screed surface

  • Prevents acoustic bridges through mortar

  • With underrun protection

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.