Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
19 articles with 40 variations found
Design without collar:
Design with collar: Covers the edge of the drill hole
Expanding socket to drive in
For mitre cuts 90°–180°
Screw connection point for cup connectors and for securing fittings. Applied using the COLDMELT® KSG-E cold-melt device
Bolt with M6 thread for expanding socket
Suitable for wood thickness of 19 mm
Suitable for heavy-duty wood joints
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
NP profile double cylinder In 6-pin system
Concealed slide full-extension slide Dynapro With integrated soft-close system
ORS 142 smoke switch For closing sequence controls and hold-open devices