Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

EPDM butyl outdoor sealing tape

EPDM sealing tape, outside butyl
SEALTPE-RAL-OUTS-EPDM/BUTYL-1,2X150X20M

Art.-no. 0875350152

EAN 4050642137899

-,--
price per selected packing unit
| Individual prices for customers after login
EPDM butyl outdoor sealing tape

Art.-no. 0875350152

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Breathable, elastic and weather-resistant sealing tape

Waterproof and breathable


  • Provides reliable seal against water from outdoors

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


  • Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements

  • Its high UV and weathering resistance make the EPDM film ideally suited for permanently secure sealing

  • Reliable installation is also achieved on slightly uneven construction surfaces, when combined with EPDM sealing tape adhesive

  • Good compatibility with bitumen
Notice

Not suitable for seals in accordance with the water influence classes W2.2-E (high exposure to pressurised water ≥3 m immersion depth), W3-E (non-pressurised water on ceilings covered with earth) according to DIN 18533, as well as seals against pressurised water according to DIN 18195-6.



Tape cannot be plastered over.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Permanent, reliable sealing of joints outdoors, e.g. for window sills, floor-level windows and balcony doors, for outside door sills, conservatories and in façade area.



  • Thickness 1.2 mm: Joints behind perimeter insulating materials

  • Corresponds to the following water influence classes from DIN 18533

  • W1.1-E: Floor moisture and non-pressurised water for floor panels and walls in contact with the ground

  • W1.2-E: Floor moisture and non-pressurised water for floor panels and walls with drainage in contact with the ground

  • W2.1-E: Moderate influence from pressurised water ≤ 3 m immersion depth

  • W4.E: Spray water on the wall socket as well as capillary water in and under walls in contact with the ground
Instructions
  • The surfaces must be dry, dust- and grease-free and capable of bearing loads.

  • Installation: Cut the EPDM tape to the required length. Apply the EPDM sealing tape adhesive to the surface and wipe off with a spatula. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.

  • On the frame/element, the sealing tape in the version with self-adhesive strips and/or with the sealing of components in contact with the ground must be fixed in place according to DIN18533 with a mechanical assembly.

Colour

Black

Adhesive base

Butyl

Chemical basis

Ethylene propylene diene natural rubber

Width

150 mm

Thickness

1.2 mm

Length of roll

20 m

Design

With butyl adhesive strip

Min./max. temperature resistance

-30 to 75 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Max. water-vapour diffusion resistance factor value µ

5882

Elongation at break

300 %

Resistance against

Bitumen

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information