Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Drilling screw with mushroom seal WFBS type wood
Drilling screw with mushroom seal WFBS type wood - 1
Drilling screw with mushroom seal WFBS type wood - 2
Drilling screw with mushroom seal WFBS type wood - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw with mushroom seal WFBS type wood

Steel case-hardened and hot-dip galvanized with EPDM mushroom seal. For the attachment of fiber cement corrugated boards to wooden substructure

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Steel case-hardened, hot-dip galvanized ≥ 50 µm

  • Ø 25 mm EPDM seal and Ø 22 mm pre-fitted stainless steel washer.

  • The pressed-on wings drill 8 mm into the fibre cement and prevent the boards from splitting.

  • With cutting notch for wood substructures - processing speed 900 rpm and screw-in depth min. 50 mm
Notice

Despite the hot-dip zinc plating, you may also wish to use a cover cap, art. no. 059005, to enhance the appearance