For detailed information, other images and documents, please select individual articles from the following table.
Double-sided adhesive tape STRONG
Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.
Register now and access more than 125,000 products
Variants
- Very good adhesive strength ensures excellent adhesion even on rough substrates and is ideal for bonding challenging materials such as PVC, textile and carpet flooring, as well as bonding metal or cement to wood and metal.
- Can be torn off by hand for fast, easy application of the tape.
- The fabric backing adapts optimally to the substrate, including uneven surfaces.
- Good humidity resistance.
- The STRONG double-sided adhesive tape is not UV-resistant and should therefore not be exposed to direct sunlight.
- If plastics containing plasticising additives are to be bonded, the plasticisers may alter the adhesive layer. This impairs the strength of the adhesive.
| Base material table for double-sided adhesive tapes | ||||||
| Multi Tack double-sided adhesive tape | Double-sided adhesive tape | Double-sided adhesive tape MULTI | Double-sided adhesive tape STRONG | Adhesive tape for trade fair construction | ||
| 0894909010 0894909012 0894909018 | 08945004 | 0894600 | 0894601 | 0894605 | ||
| Metal/wood | Aluminium (anodised) | ***** | * | * | *** | * |
| Aluminium (painted) | ***** | * | ** | ***** | * | |
| Steel | ***** | * | ** | **** | * | |
| Beech | **** | * | * | ** | * | |
| Other | Glass | ***** | * | ** | ***** | * |
| Bituminous substrates | - | - | - | - | - | |
| Silicone | - | - | - | - | - | |
| Plastics | PMMA | ***** | * | ** | ***** | * |
| ABS | ***** | ** | * | *** | * | |
| Polycarbonate (PC) | ***** | ** | ** | **** | * | |
| PVC | ***** | * | * | *** | * | |
| Polyethylene (PE) | *** | - | * | ** | - | |
| Polypropylene (PP) | **** | - | * | ** | * | |
| Teflon (PTFE) | *** | - | - | * | - | |
| *Limited adhesion **Moderate adhesion ***Good adhesion ****Very good adhesion *****Excellent adhesion -No adhesion | ||||||
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Excellent adhesion, even on rough surfaces. Also suitable for difficult bonding situations, e.g. PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.
Ideal for laying carpets, bonding on stairs or for securing and bonding a range of materials in the construction, furniture and textile industries.
- The surfaces to be bonded must be completely dry, load-bearing and free from dust, grease and oil. Do not use on weathered or damaged surfaces.
- To ensure proper adhesion, the tape must be adequately pressed onto the material to be bonded, if necessary with the press-on roller.
- In case of sensitive and porous surfaces (e.g. wood, stone), please carry out preliminary tests.
- If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.
- The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight.
- Preliminary tests should be carried out on sensitive surfaces (e.g. Zinc plated, powder-coated, anodised) and porous surfaces (e.g. wood, stone).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!